Cap in Chrome
Cap in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 18 Pallet: 3150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Touch Control Two-Handle Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, White
- Faucet Part Type:
- Cap
- Length:
- 4
- UPC:
- 026508060575