Cap in Classic Stainless
Cap in Classic Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 6480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Faucet Part Type:
- Handle Cap Kit
- GSA Approved:
- No
- Height:
- 31/50
- Material:
- Stainless
- Origin:
- Domestic
- UPC:
- 026508189795
- Width:
- 1-37/100