Cap in Polished Chrome
Cap in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 27000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- Height:
- 37/100
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 026508165362
- Width:
- 3/4