This product requires certification to purchase.

Cartridge Nut for 82403 and Adler™ 82602

Moen

Cartridge Nut for 82403 and Adler™ 82602

  • Fast #
  • Part #M94146
  • Item #247802
  • Manufacturer Part #94146
5 out of 5 Customer Rating
Brand image
Moen

Cartridge Nut for 82403 and Adler™ 82602

  • Fast #
  • Part #M94146
  • Item #247802
  • Manufacturer Part #94146
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 2 handle lever shower
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
82403, Adler™ 82602
Faucet Part Type:
Cartridge Nut
GSA Approved:
No
Height:
2-1/8
UPC:
026508031049
Width:
1