Cartridge Nut for Moen 4975 Laundry/Utility Faucet and 64919 Bathroom Faucet
Cartridge Nut for Moen 4975 Laundry/Utility Faucet and 64919 Bathroom Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 9000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Moen
- GSA Approved:
- No
- UPC:
- 026508028490