Cartridge Nut in Polished Chrome for Moen S61708 and 7100
Cartridge Nut in Polished Chrome for Moen S61708 and 7100
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 5520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Glacier finish for a bright, clean white look
Specifications
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Moen
- CSA Certified:
- CSA B125.1
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 1/2
- UPC:
- 026508187272
- Width:
- 1-2/5