Cartridge Puller for Model 9792
Cartridge Puller for Model 9792
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 1260-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Model 9792
- Faucet Part Type:
- Cartridge Puller
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508289396
- WaterSense Labeled:
- No