Cartridge Puller
Cartridge Puller
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 18 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Removes cartridge nut
- MOEN genuine part
- Limited lifetime warranty
Documents
Specifications
- Application:
- Residential
- Faucet Part Type:
- Cartridge Puller
- Height:
- 6-1/2 in
- Material:
- Metal
- UPC:
- 026508258569
- Width:
- 2-1/4 in