Cartridge Repair Kit for 1200, 1222 and 1225
Cartridge Repair Kit for 1200, 1222 and 1225
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 36 Pallet: 3024-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replaces single handle MOEN faucet cartridge retaining clips
- Includes 3 replacement cartridge clips - fits MOEN 1200, 1222, and 1225 cartridges
- Designed for hassle-free installation
- MOEN genuine part
- Limited 1 year warranty
Documents
Specifications
- Application:
- Bathroom Sink, Lavatory, Tub and Shower
- Brand Model Compatibility:
- 1200, 1222, 1225
- Faucet Part Type:
- Cartridge Repair Kit
- Height:
- 3-3/4 in
- Material:
- Metal
- UPC:
- 026508233122
- Width:
- 2-63/100 in