Cartridge Retainer Nut for 5200 Double-Handle Bidet Diverter Assembly
Cartridge Retainer Nut for 5200 Double-Handle Bidet Diverter Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FINISH: Brown
- DESIGNED FOR: Moen Handheld showers
- HOSE LENGTH: 69 inches
- CONSTRUCTION: Made of metal
- CONNECTION TYPE: 1/2-inch IPS
- BUILD TO LAST: Backed by Moen's Limited Lifetime Warranty
Specifications
- Brand Model Compatibility:
- 5200 Two Handle Bidet Diverter Assembly
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- UPC:
- 026508051245