Cast Brass Repair Kit in Chrome
Cast Brass Repair Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 6624-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- MA Approved:
- Yes
- Material:
- Cast Brass
- UL Listed:
- No
- UPC:
- 026508048443
- WaterSense Labeled:
- No