Escutcheon Clip and Washer in Polished Chrome
Castleby™ Escutcheon Clip and Washer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 10800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Escutcheon clip & washer, monticello mini widespread, m-pact
- Exact temp
Specifications
- Brand Model Compatibility:
- T4560 Monticello Bathroom Faucet
- Collection:
- Castleby™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 026508075579