O-Ring for Monticello™ 7730SL in Unfinished
Cathedral O-Ring for Monticello™ 7730SL in Unfinished
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500 Pallet: 21000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Monticello 7730SL Kitchen Faucet
- Collection:
- Cathedral
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 2-1/2
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- Height:
- 1/4
- Material:
- Rubber
- Maximum Temperature:
- 160
- UPC:
- 026508054727