Single Function Full Showerhead in Brushed Nickel
Single Function Full Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 12 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish brings the warm look of Stainless to your bath
- 3-1/2" diameter spray head
- One-function full spray
- Limited lifetime warranty
- Showerhead functions: Five-function
- Showerhead connection size: 1/2"
- Connection type: IPS
- Showerhead type: Standard
- Type of function: Full-spray
- Flow rate: 2.5 gpm (9.5 L/min) max
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-69/100
- Diameter:
- 3-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508254271
- WaterSense Labeled:
- No