This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Chrome

Moen

Torrance™ Single Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #MCA87480
  • Item #7920666
  • Manufacturer Part #CA87480
3.3 out of 5 Customer Rating
Brand image
Moen

Torrance™ Single Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #MCA87480
  • Item #7920666
  • Manufacturer Part #CA87480
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Metal construction with various finishes identified by suffix
  • Flexible supplies with 3/8 in. compression fittings
  • Includes Protégé® side spray
  • Duralock™ quick connect installation
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle
  • Lever handle makes it easy to adjust the water
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 9
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Torrance™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
9
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2
NSF:
NSF 61, NSF 9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
5-3/8
Spout Reach:
9
Spout Type:
Low Arc
Supply Lines Included:
Yes
UPC:
026508192528