CCY LFA 1.5 1HDL PD KITC FCT W/ ESC
CCY LFA 1.5 1HDL PD KITC FCT W/ ESC
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Moen's 10 year limited warranty and 5 year limited commercial warranty
- Faucet body constructed of zinc
- Coordinates with products from the Riverwood line
- Single hole mounting type
- Deck mounted faucet installs directly to sink or countertop
- Pull-out spray
- Swivel spout rotates 360 degrees which allows for greater access to all areas of the sink
- Single lever handle controls the flow and temperature of water
- Valve not included
- Faucet includes an optional escutcheon plate to cover unused faucet holes
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-13/16
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Monoblock
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 16-13/16
- Spout Reach:
- 8-11/16
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Type:
- M7804BL
- UPC:
- 026508405116