CCY PD WAND CP 1.5GPM
CCY PD WAND CP 1.5GPM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Wand Kit
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Material:
- Metal
- Spout Reach:
- 8-1/8
- Type:
- Spout / Wand
- UPC:
- 026508231708