Single Handle Pull Down Kitchen Faucet in Matte Black
Chasen™ Single Handle Pull Down Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- High-arc spout provides height and reach to fill or clean large pots while the pull-down wand provides the maneuverability for cleaning or rinsing
- Reflex® system offers smooth operation, easy movement, self retraction and secure docking
- Power Clean™ spray technology for more force, less splash
- Metal construction with various finishes identified by suffix
- Duralock™ quick connect installation
- Pull-down spray with 68 in braided hose
- Flexible supply lines with 3/8 in compression fittings connect directly to supply stop
- 1/2 in IPS connections will accept standard ball nose connection for 3/8 in tubing
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chasen™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-1/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 9, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-1/2
- Spout Reach:
- 7-11/16
- Spout Type:
- High Arc
- Type:
- M7895BL
- UPC:
- 026508398265