1-3/4 in. Cap in Polished Chrome
Chateau® 1-3/4 in. Cap in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 3120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Handle assembly kit for 7500 series kitchen faucet
- Lever handle
- Carded
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Chateau® One-Touch Kitchen and Lavatory Faucets (7500 Series)
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cap
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- UPC:
- 054374105724
- WaterSense Labeled:
- No