Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless
Chateau® Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
- Features Duralock quick connect system for easy installation
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- Complies with Americans with Disabilities Act (ADA) specifications
- Every drop, certified safe: Every Moen residential kitchen and bath faucet complies with the Federal Safe Drinking Water Act and NSF 61 standards - making Moen the safe choice for clean drinking water
- Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown spray head
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Chateau®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Reach:
- 7-1/2
- Supply Lines Included:
- Yes
- UPC:
- 026508411582