This product requires certification to purchase.

1.75 gpm Shower Only with Single Lever Handle in Polished Chrome

Moen

Chateau® 1.75 gpm Shower Only with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #ML2352EP
  • Item #7203657
  • Manufacturer Part #L2352EP
3.7 out of 5 Customer Rating
Brand image
Moen

Chateau® 1.75 gpm Shower Only with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #ML2352EP
  • Item #7203657
  • Manufacturer Part #L2352EP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Includes red and blue markings
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5
Escutcheon Height:
5
Escutcheon Width:
5
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UL Listed:
No
UPC:
026508269787
Valve Body Material:
Brass
Width:
6-1/2