Brass Handle Kit in Polished Chrome
Chateau® Brass Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150 Pallet: 16200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MOEN® genuine part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Posi-Temp
- Cartridge Type:
- Thermostatic
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508033234