This product requires certification to purchase.

2-1/2 in. Plastic Handle Kit in Polished Brass

Moen

2-1/2 in. Plastic Handle Kit in Polished Brass

  • Fast #
  • Part #M96792
  • Item #100319
  • Manufacturer Part #96792
5 out of 5 Customer Rating
Brand image
Moen

2-1/2 in. Plastic Handle Kit in Polished Brass

  • Fast #
  • Part #M96792
  • Item #100319
  • Manufacturer Part #96792
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 140
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For chateau single handle lavatory
  • Clear knob with white & gold insert
  • Requires Certification

Specifications

Brand Model Compatibility:
Chateau® 4601, 4621, 4621P, 4625, 64600, 64601, 64620, 64621, 64624, 64625
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Knob
Material:
Plastic
Number of Handles:
Single Handle
Origin:
Domestic
UPC:
026508033081