2-2/5 in. Handle Kit in Polished Chrome
Chateau® 2-2/5 in. Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4025-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed platinum finish for a soft matte, cool grey metallic look lightly brushed to create an elegant texture
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508033012