This product requires certification to purchase.

2-Handle Diverter Service Kit For Chateau

Moen

Chateau® 2-Handle Diverter Service Kit For Chateau

  • Fast #
  • Part #M14960
  • Item #545771
  • Manufacturer Part #14960
5 out of 5 Customer Rating
Brand image
Moen

Chateau® 2-Handle Diverter Service Kit For Chateau

  • Fast #
  • Part #M14960
  • Item #545771
  • Manufacturer Part #14960
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 8400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diverter service kit
  • Fits 2-handle kitchen faucets
  • Requires Certification

Specifications

Brand Model Compatibility:
8798 Kitchen Faucet
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Brand:
Moen
GSA Approved:
No
Maximum Temperature:
160
Pressure - Maximum:
100 psi
UPC:
026508045626