2 Handle KNOB Satin Chrome Chateau
Chateau® 2 Handle KNOB Satin Chrome Chateau
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 18000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Chateau 2 handle knob
- Quantity: 2
Specifications
- BAA Compliant:
- Yes
- Collection:
- Chateau®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- GSA Approved:
- No
- MA Approved:
- Yes
- Type:
- Handle
- UL Listed:
- No
- UPC:
- 026508028186