This product requires certification to purchase.

2-Handle Tub and Shower Wall Tube Polished Chrome

Moen

Chateau® 2-Handle Tub and Shower Wall Tube Polished Chrome

  • Fast #
  • Part #M13774
  • Item #279648
  • Manufacturer Part #13774
3.5 out of 5 Customer Rating
Brand image
Moen

Chateau® 2-Handle Tub and Shower Wall Tube Polished Chrome

  • Fast #
  • Part #M13774
  • Item #279648
  • Manufacturer Part #13774
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 10100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Extension kit
  • Genuine MOEN product
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Supply Tube
GSA Approved:
No
MA Approved:
Yes
UL Listed:
No
UPC:
026508038178
WaterSense Labeled:
No