This product requires certification to purchase.

2 in. Knob in Polished Chrome

This product has been replaced by

Moen Polished Chrome 3 in. Acrylic Handle
Moen 3 in. Acrylic Handle in Clear
Manufacturer Part #96797
Moen

Chateau® 2 in. Knob in Polished Chrome

  • Fast #
  • Part #M91751
  • Item #172015
  • Manufacturer Part #131374
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Polished Chrome 3 in. Acrylic Handle
Moen 3 in. Acrylic Handle in Clear
Manufacturer Part #96797
Moen

Chateau® 2 in. Knob in Polished Chrome

  • Fast #
  • Part #M91751
  • Item #172015
  • Manufacturer Part #131374
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 4176
Discontinued
Looking for compatible parts?

Product Details

Product Details

  • Knob insert kit
  • Chateau 1 handle lavatory
  • Non-pressure balancing shower
  • White and chrome insert
  • Carded
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Knob
Handle Type:
Lever
Number of Handles:
Single Handle
UPC:
054374110056
WaterSense Labeled:
No