This product requires certification to purchase.

Arm and Flange Kit in Polished Brass

Moen

Chateau® Arm and Flange Kit in Polished Brass

  • Fast #
  • Part #MA704P
  • Item #289764
  • Manufacturer Part #A704P
3.5 out of 5 Customer Rating
Brand image
Moen

Chateau® Arm and Flange Kit in Polished Brass

  • Fast #
  • Part #MA704P
  • Item #289764
  • Manufacturer Part #A704P
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One year limited warranty
  • Requires Certification

Specifications

Collection:
Chateau®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
6 in
Material:
Brass
UPC:
026508042717
WaterSense Labeled:
No