Handle in Chrome
Chateau Handle in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two handle
- White & gold insert
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Chateau
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508034163