Mounting Hardware for Model 9000
Chateau Mounting Hardware for Model 9000
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
Documents
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Model 9000
- Collection:
- Chateau
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508033555