Multi Function Hand Shower in Platinum
Chateau® Multi Function Hand Shower in Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 331-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handshower
- Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Chateau®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum
- Faucet Mount:
- Deck Mount
- Hand Shower Flow Rate:
- 2.5
- Height:
- 10
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 11-7/10
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Vigorous
- UPC:
- 026508172698
- WaterSense Labeled:
- No