This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Chrome

Moen

Chateau® One Handle Single Function Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #MTL5471EP
  • Item #12150276
  • Manufacturer Part #TL5471EP
3.9 out of 5 Customer Rating
Brand image
Moen

Chateau® One Handle Single Function Bathtub & Shower Faucet in Chrome

  • Fast #
  • Part #MTL5471EP
  • Item #12150276
  • Manufacturer Part #TL5471EP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Covered under Moen's lifetime warranty
  • Constructed of zinc ensuring durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Chateau line seamlessly
  • Single function shower head
  • Designed to easily install with standard U.S. plumbing connections
  • Complies with ADA standards
  • Made in America
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
5-1/4
Tub Spout Type:
Diverter
Type:
MTL5471EP
UPC:
026508389980
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes