This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

Moen

Chateau® One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MTL183EP
  • Item #4038344
  • Manufacturer Part #TL183EP
5 out of 5 Customer Rating
Brand image
Moen

Chateau® One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MTL183EP
  • Item #4038344
  • Manufacturer Part #TL183EP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • VERSATILE DESIGN: Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • TEMPERATURE CONTROL: PosiTemp valve helps maintain water temperature
  • VALVE REQUIRED: This trim kit requires valve to complete installation
  • ADA COMPLIANT: Complies with Americans with Disabilities Act (ADA) specifications
  • WARRANTY: Backed by Moen’s Limited Lifetime Warranty
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Includes red and blue markings
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-5/8
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
6
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508208519
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes