This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

This product has been replaced by

One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Moen One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Manufacturer Part #ML23553EP
Moen

Chateau® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #ML2353EP
  • Item #7203301
  • Manufacturer Part #L2353EP
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Moen One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Manufacturer Part #ML23553EP
Moen

Chateau® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #ML2353EP
  • Item #7203301
  • Manufacturer Part #L2353EP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • 5 1/2" tub spout length
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Includes red and blue markings
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
4-1/2 in
Characteristics & Features
Cartridge Type
1222
Collection
Chateau®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
CC, IPS
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
No
Tub Spout Type
Diverter
Valve Body Material
Brass
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
026508269794