This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Moen

Chateau® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT471EP
  • Item #7203534
  • Manufacturer Part #T471EP
3.1 out of 5 Customer Rating
Brand image
Moen

Chateau® One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT471EP
  • Item #7203534
  • Manufacturer Part #T471EP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Knob handle for a more conventional look
  • 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • 5 1/2" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Includes red and blue markings
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1225
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Acrylic
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-1/2
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508270813
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes