This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

Moen

Chateau One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #ML23568EP
  • Item #12150259
  • Manufacturer Part #ML23568EP
5 out of 5 Customer Rating
Brand image
Moen

Chateau One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #ML23568EP
  • Item #12150259
  • Manufacturer Part #ML23568EP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Chateau
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Trim Only:
Yes
Type:
ML23568EP
UPC:
026508391686
WaterSense Labeled:
Yes