One Handle Single Function Shower Faucet in Chrome (Trim Only)
Chateau One Handle Single Function Shower Faucet in Chrome (Trim Only)
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Chateau
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Type:
- MTL5182
- UPC:
- 026508391662
- WaterSense Labeled:
- No