Roman Tub Filler in Polished Chrome
Chateau® Roman Tub Filler in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 7"
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- Slip
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Height:
- 10.25
- IAPMO Listed:
- No
- NSF Certified:
- No
- Tub Spout Reach:
- 7
- UPC:
- 026508024157
- WaterSense Labeled:
- No