Shower Arm & Flange Chrome
Chateau® Shower Arm & Flange Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes matching flange
Specifications
- ADA Compliant:
- No
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 6 in
- Material:
- Brass
- UPC:
- 026508042694
- WaterSense Labeled:
- No