Single-Handle Acrylic Insert Kit for L4621 Chateau Lavatory Faucet
Chateau® Single-Handle Acrylic Insert Kit for L4621 Chateau Lavatory Faucet
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 18 Pallet: 1224-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- L4621 Chateau Lavatory Faucet
- Collection:
- Chateau®
- Faucet Part Type:
- Insert
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 026508042564