This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

This product has been replaced by

Single Handle Thermostatic Valve Trim in Chrome
Moen Single Handle Shower Valve Trim in Chrome
Manufacturer Part #MTL5470
Moen

Chateau® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MTL470
  • Item #545667
  • Manufacturer Part #TL470
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Single Handle Thermostatic Valve Trim in Chrome
Moen Single Handle Shower Valve Trim in Chrome
Manufacturer Part #MTL5470
Moen

Chateau® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MTL470
  • Item #545667
  • Manufacturer Part #TL470
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 384
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
7 in
Faucet Connection Size
1/2 in
Characteristics & Features
Cartridge Type
1225
Collection
Chateau®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Body Material
Brass
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
Product Type
Valve Trim
UL Listed
No
UPC
026508047842