Single Handle Pressure Balancing Valve Trim in Chrome
Chateau® Single Handle Pressure Balancing Valve Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 300-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Chrome finish offers a mirror-like look that complements any bathroom décor
- Matches other faucets and accessories in the Chateau Collection for a cohesive style
- Posi-Temp valve maintains consistent water pressure and temperature, even when other water sources are in use
- Features Moen’s Duralock Quick Connect system for fast, secure installation
- Meets EPA WaterSense standards to conserve water without sacrificing performance
- Designed to meet Americans with Disabilities Act (ADA) specifications for accessibility
- Backed by Moen’s Limited Lifetime Warranty for durability and peace of mind
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- MTL5181
- UPC:
- 026508392621
- Valve Trim Type:
- Pressure Balancing