This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Moen

Chateau® Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #M7475
  • Item #14102548
  • Manufacturer Part #7475
5 out of 5 Customer Rating
Brand image
Moen

Chateau® Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #M7475
  • Item #14102548
  • Manufacturer Part #7475
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Collection
Chateau®
Color Finish Category
Chromes
Color Finish Name
Chrome
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes