This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Moen

Chateau® Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7475BL
  • Item #14000298
  • Manufacturer Part #7475BL
3.9 out of 5 Customer Rating
Brand image
Moen

Chateau® Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7475BL
  • Item #14000298
  • Manufacturer Part #7475BL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish is the perfect complement to modern spaces
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • Features Duralock quick connect system for easy installation
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Every drop, certified safe: Every Moen residential kitchen and bath faucet complies with the Federal Safe Drinking Water Act and NSF 61 standards - making Moen the safe choice for clean drinking water
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown spray head
  • Single lever handle controls the flow and temperature of water
  • Includes ceramic disc cartridge
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14-5/8 in
Flow Rate
1.5 gpm
Spout Height
14-9/16 in
Spout Reach
7-1/2 in
Spout Swivel
360°
Included Components
Supply Lines Included
Yes
Characteristics & Features
Collection
Chateau®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
Compression
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
UPC
026508411575