This product requires certification to purchase.

Single Hole Bathroom Sink Faucet in Brushed Chrome

Moen

Chateau® Single Hole Bathroom Sink Faucet in Brushed Chrome

  • Fast #
  • Part #ML4631BC
  • Item #3611331
  • Manufacturer Part #L4631BC
3.5 out of 5 Customer Rating
Brand image
Moen

Chateau® Single Hole Bathroom Sink Faucet in Brushed Chrome

  • Fast #
  • Part #ML4631BC
  • Item #3611331
  • Manufacturer Part #L4631BC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed chrome finish features the cool look of chrome without the reflective shine
  • One-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255 Duralast
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Depth:
4-19/50 in
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
7 in
Spout Reach:
4-3/8 in
Spout Type:
Rigid
Trim Only:
No
UL Listed:
No
UPC:
026508139301
WaterSense Labeled:
Yes
Width:
6-13/100 in