Spray Head and Hose Assembly in Glacier
Chateau® Spray Head and Hose Assembly in Glacier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
Specifications
- Brand Model Compatibility:
- Moen 7730V Monticello with Cathedral Spout Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Chateau®
- Color Finish Category:
- Whites
- Color Finish Name:
- Glacier
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508172391