Tub Spout in Chrome
Chateau® Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 12"
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 13-31/50 in
- Length:
- 12 in
- MA Approved:
- Yes
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508014950