This product requires certification to purchase.

Tub Spout with 1/2 in. Slip Fit Connection in Wrought Iron

Moen

Chateau® Tub Spout with 1/2 in. Slip Fit Connection in Wrought Iron

  • Fast #
  • Part #M3829WR
  • Item #2254400
  • Manufacturer Part #3829WR
5 out of 5 Customer Rating
Brand image
Moen

Chateau® Tub Spout with 1/2 in. Slip Fit Connection in Wrought Iron

  • Fast #
  • Part #M3829WR
  • Item #2254400
  • Manufacturer Part #3829WR
5 out of 5 Customer Rating

X Points

Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 900
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Length: 7"
  • Cc connections
  • Clearance: 5 1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Depth:
12-1/4
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7
Material:
Metal
NSF Certified:
No
Spout Type:
Non-Diverter
UL Listed:
No
UPC:
026508133880
WaterSense Labeled:
No
Width:
2-1/2