Two Handle Kitchen Faucet in Polished Chrome
This product has been replaced by
Chateau® Two Handle Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Features Duralock(TM) quick connect system for easy installation
- Two-handle knob handle for a more conventional look
- Includes side spray hose for convenient, flexible cleaning at the sink
- Aerated stream for everyday cleaning
- Standard design mounts on the sink or countertop
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Limited lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1224 Duralast Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 15/16 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Side Spray:
- Yes
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc, Swivel
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 026508004142